WINDSHIELD REPAIR KIT
964.893750
- UNSPSC 25175101
Delivery
No stock for delivery. -
For use on all laminated windshield glass
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:13 AM.
Product Details
| Attribute | Value |
|---|---|
| Number of Repairs | 10 |
| EAN | 4050641843432 |
Features
| Each kit is ready to make 10 repairs |
| Simple to use and maintain! Most other windshield repair systems require multiple seals and “O-rings”. Our system requires only one seal |
| The bridge is equipped with a vacuum cup, others use suction cups. The vacuum cup allows complete 360 degree adjustability |
| Our kit includes a pit location device called a centering tool that ensures the injector barrel is straight over the centre (pit) of the break, without the need to view down the barrel for those hard to reach and see spots |
| No extra pumps or hoses needed in our kits |
| Kits come complete with everything needed to professionally repair all types of repairable windshield damage such as Star, Bull’s-eye, Combination breaks and cracks |
| One-shot high quality repair resin |
Applications
| Laminated automotive glass |
| Vertical repairs |
| Edge repairs |
| Curved glass |
| For the repair of Star, Bull’s-eye, Combination breaks and cracks |
Contents
| 1 LED Light |
| 1 LED light stand |
| 1 Micro fibre cloth |
| 2 Windshield repair Resin (one shot 5 pack) |
| 1 Safety Glasses Trendus Clear |
| Curing tabs - 100 pack |
| 1 Bridge assembly |
| 1 Pit Polish |
| 1 Premium Pit Resin |
| 1 Scribe Steel Point |
| 1 Centering Tool |
| 1 Razor blade holder |
| 1 Inspection Mirror |
| 5 pairs of Black Nitrile Gloves Large |
| Injector Seals - 5 pack |
| Razor blades - 1 box |
| Temporary tool bag to be replaced with zippered bag 715.93610 |
| 1 Rechargeable Lithium Battery # 18650 |
| Instruction Manual |
| 1 Charger for battery #18650 |
Instructions
Please refer to your instruction manual and Würth DVD for more detailed information
Notices
*Please keep the kit and contents out of direct sunlight*
Customers Also Viewed
Review(s)
2021-04-08
vraiment complet et facile d utilisation
2020-12-12
Very nice kit quality products
Easy to use
Recommend to anyone
2020-07-20
Kit complet, facile d’utilisation et belle finition de réparation.